Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glitter, Multicolored, 1 lb. Per Jar, PK2

  • Mfr # P0091790

  • Zoro # G4854449


product price: $26.65
/pk 2, $13.33/ea

Key Features

Material
Plastic
Includes
2 - 1lb. jars of glitter
Recommended Grade
Grade PK+
Recommended Age
4+ Years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P0091790
Zoro #
G4854449
UPC #
194629088454
Country of Origin
United States

Details

Color
Multi
Material
Plastic
Includes
2 - 1lb. jars of glitter
Recommended Grade
Grade PK+
Recommended Age
4+ Years

Description

Spectra® Glitter Sparkling Crystals are high quality and are the perfect addition to any art project. To help satisfy a child's innate preference for things that shine, our hexagon shaped plastic glitter crystals (.040 size) are non-toxic and conform to ASTM D 4236. They're packaged in convenient plastic dispensing jars with a variety of slot openings, making it easy to use without a lot of mess! Each jar includes 1 lb. of glitter. Sold as a pack of 2 jars.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.