Zoro Homepage

Mega-Sel 64 oz.

  • Mfr # 11131

  • Zoro # G4738160


product price: $26.45
/ea
Sold in multiples of 2 for $52.90

Key Features

Length
25 ft
Application
Craft, Project, Painting, Decoration, Glue, Bulletin Board, Table Skirting
Color
Apple Green
Width
48 in
Features
Corrugated, Fade Resistant, Recyclable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11131
Zoro #
G4738160
UPC #
669549111310
Country of Origin
United States

Dimensions

Length
25 ft
Width
48 in

Details

Application
Craft, Project, Painting, Decoration, Glue, Bulletin Board, Table Skirting
Color
Apple Green
Features
Corrugated, Fade Resistant, Recyclable
Item
Art Paper Roll

Description

Equine selenium and vitamin E compound is the patented formula "sore muscle solution" for unparalleled absorption of antioxidants selenium and vitamin E compound. Palatable liquid form, when topdressed, will not sift through feed or be nudged aside by finicky eaters. Guaranteed to reduce muscle soreness and alleviates tying-up.Dosage: Maintenance - mix 1 oz daily per 500 lbs. Intense Work - mix 1 oz twice daily per 500 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.