Shop SPECTRA METALS
Additional $11.00 delivery surcharge applies per item.
See details
See all product information
Create Account
3''x4'' Brown Aluminum Downspout
- Mfr # 4DP10RTB
- Zoro # G621888343
product price:Â
$
108.99
/ea
Sold in multiples of 10 for
$1,089.90
Key Features
Material
Aluminum
Length
10 ft
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4DP10RTB
- Zoro #
- G621888343
- UPC #
- 785854107029
- Country of Origin
- United States
- Material
- Aluminum
- Color
- Brown
Dimensions
- Length
- 10 ft
Description
Aluminum downspout is used to control the movement of rainwater from the gutter to the ground. It can be combined with A-Style or B-Style elbows and extensions to connect to the gutter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.