12''X18'', 1/8'' Thick, Acrylic Safety Mirror. Sizes Cut Nominal +/-1/8'', 3PK

  • Mfr # 3MCR0000F1218_3P

  • Zoro # G316060917


product price: $65.99
/pk 3, $22.00/ea

Key Features

Mirror Material
Acrylic Mirror
Mirror Shape
Rectangle
Length
17-4/5 in
Width
11-4/5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3MCR0000F1218_3P
Zoro #
G316060917
UPC #
787416594230
Country of Origin
United States

Dimensions

Length
17-4/5 in
Width
11-4/5 in
Overall Depth
1/8 in

Details

Mirror Material
Acrylic Mirror
Mirror Shape
Rectangle

Description

Acrylic Safety Mirror Done Right!Our safety mirror is the perfect addition to any kid's room, gym, kitchen, bedroom, bathroom, classroom, or DIY project space! Crafted with utmost care and precision, this safety mirror is designed to offer not only a clear reflection but also exceptional safety features for your peace of mind.Safety is our top priority, especially when it comes to our little ones and high-traffic spaces. Unlike traditional glass mirrors, our Spectra Mirror Safety Mirror is produced from durable and lightweight acrylic made from high-quality resin. It's shatter-resistant properties, rounded corners, and smooth edges make it ideal for areas with high activity, assuring a safe environment for your little ones and clients. Plus, its lightweight construction allows for easy mounting and versatile placement options. Say goodbye to worries about broken glass - this mirror is built to withstand the daily adventures of energetic kids and active adults!We understand that every DIY project demands precise measurements. Our Spectra Mirrors are cut NOMINALLY, ensuring accuracy within +-1/8 of the stated size. This precision facilitates seamless integration into your project or DIY ventures, making it an excellent choice for various crafting and creative endeavors.With strict quality controls and attention to detail, you can trust that you're receiving a mirror that's made to last.Elevate your child's room, classroom, bedroom, kitchen, gym, yoga and ballet studios, or DIY projects with the Spectra Mirror Acrylic Safety Mirror by Commercial Plastics Depot. Embrace the enchanting combination of child-friendly design, shatter-resistant strength, and precision engineering for all your mirror needs. Create a space that sparks joy, wonder, and safety with Spectra Mirror!


  • Our Spectra Mirror Acrylic Safety Mirror is a safe alternative to traditional glass mirrors. Rounded corners, polished edges, and shatter resistance ensure maximum safety. Lightweight and flexible, this mirror is the perfect addition to your gym, kitchen, bedroom, bathroom, classroom, or child's room.
  • Experience excellent quality and fantastic value with our specially designed laser-friendly safety mirror. Made with high-quality resin and tailored for DIY enthusiasts and skilled craftsperson's alike, our mirror is easy to cut, drill, saw, route, laser cut, and engrave. Please note that sizes are cut NOMINAL within +(-)1/8" of the advertised size and proudly Made in the USA.
  • Versatile and adaptable, Spectra Mirror Acrylic Safety Mirror finds its place in numerous settings. From enchanting Children's Playrooms and Bedrooms to enhancing Campers and Outdoor Showers, it also fits seamlessly into Gyms, Yoga Studios, Ballet Studios, Classrooms, Bedrooms, Bathrooms, and Kitchens.
  • Spectra Mirror acrylic mirror boasts impressive flexibility, though thicker options provide added resistance. For optimal performance, secure the mirror to a wall using heavy-duty adhesive mounting strips, ensuring a secure, stable, and stylish installation.
  • To unveil the brilliance of your new mirror please remove the protective film before use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products