24''X48'', 1/8'' Thick, Purple Acrylic Color Mirror. Sizes Cut Nominal +/-1/8''

  • Mfr # 3M1020F2448

  • Zoro # G916061147


product price: $77.99
/ea
Free Shipping & Returns

Key Features

Plastic Thickness
0.118 in
Width (In.)
23-4/5 in
Plastic Length
47-4/5 in
Plastic Material
Extruded Acrylic
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3M1020F2448
Zoro #
G916061147
UPC #
741573775178
Country of Origin
United States

Dimensions

Plastic Thickness
0.118 in
Width (In.)
23-4/5 in
Plastic Length
47-4/5 in
Size
24" x 48"

Details

Plastic Material
Extruded Acrylic
Plastic Color
Purple
Shape
Rectangle

Description

Acrylic Color Mirror Done Right!Our variety of color mirror sheets are the perfect addition to any kid's room, gym, kitchen, bedroom, bathroom, classroom, or DIY project space! Crafted with utmost care and precision, this safety mirror is designed to offer not only a clear and stylish reflection but also exceptional safety features for your peace of mind.Safety is our top priority, especially when it comes to our little ones and high-traffic spaces. Unlike traditional glass mirrors, our Spectra Mirror Acrylic Color Mirror is produced from durable and lightweight acrylic made with high-quality resin. Its shatter-resistant properties make it ideal for areas with high activity, assuring a safe environment for your little ones and clients. Say goodbye to worries about broken glass - this mirror is built to withstand the daily adventures of energetic kids and active adults!We understand that every DIY project demands precise measurements. Our Spectra Mirrors are cut nominally, ensuring accuracy within +-1/8 of the stated size. This precision facilitates seamless integration into your project or DIY ventures, making it an excellent choice for various crafting and creative endeavors.With strict quality controls and attention to detail, you can trust that you're receiving a mirror that's made to last.Elevate your child's room, classroom, bedroom, kitchen, gym, yoga and ballet studios, or DIY projects with the Spectra Mirror Acrylic Color Mirror sheets by Commercial Plastics Depot. Embrace the enchanting combination of child-friendly design, shatter-resistant strength, and precision engineering for all your mirror needs. Create a space that sparks joy, wonder, and safety with Spectra Mirror!


  • Spectra Mirror Color Mirror are most popularly used in cosmetic, car, marine and mobile home projects, point of purchase, kids bedrooms, workout gyms, night clubs, and ballet, dance, and yoga studios.
  • Our color mirror backing is specifically designed for lasers and is printable. Perfect for DIY and professional craftspersons.
  • Like all acrylic mirror our color mirrors are bendable and impact resistant. It is important to mount the mirror to a clean wall with either mounting hardware or an adhesive product.
  • Choosing from a wide variety of colors, Spectra Mirror is a safe alternative to glass mirrors as they are lightweight and shatter resistant. Perfect for young childrens rooms. Ultra smooth surface. Looks like traditional glass.
  • Please be sure to pull back the protective film covering before using to expose beautiful smooth glass. Sheets are cut NOMINAL with a standard tolerance of +(-) 1/8".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.