3.5 lb. Granular Outdoor Only Fire Ant Killer
Mfr # HG-96470
Zoro # G4017837
product price: $8.59
/eaKey Features
Indoor/Outdoor Usage
Outdoor Only
Form
Granular
Size
3.5 lb
Targeted Insects
Ants
Insect Group
Crawling
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HG-96470
Zoro #
G4017837
UPC #
071121964700
Country of Origin
China
Dimensions
Size
3.5 lb
Container Size
3.5 lb
Details
Item
Fire Ant Killer
Indoor/Outdoor Usage
Outdoor Only
Form
Granular
Targeted Insects
Ants
Insect Group
Crawling
Insect Control Type
Kills
Type
Fire Ant Killer
DEET Concentration
DEET-Free
Active Ingredients
Lambda Cyhalothrin
Dilution Ratio
Ready to Use
Standards
EPA Registered, SARA
Indoor/Outdoor Use
Outdoor
Container Type
Bag
Description
Fire Ant Killer, Targeted Insects Ants, Active Ingredients Lambda Cyhalothrin, Indoor/Outdoor Use Outdoor, DEET Concentration DEET-Free, Container Size 3.5 lb, Container Type Bag, Form Granular, Insect Group Crawling, Dilution Ratio Ready to Use, Insect Control Type Kills, Standards EPA Registered, SARA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.