Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Accushot Weed and Grass Killer RTU Liquid 1.33 gal

  • Mfr # HG-96371

  • Zoro # G016255910


product price: $17.69
/ea
Sold in multiples of 2 for $35.38

Key Features

For Use On
Vegetation Kill
Height
7.5 in
Width
12.4 in
Length
5.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HG-96371
Zoro #
G016255910
UPC #
71121963710
Country of Origin
United States

Dimensions

Height
7.5 in
Width
12.4 in
Length
5.75 in

Details

For Use On
Vegetation Kill
Item
Weed Control Products

Description

OMRI Certified: No, Organic: No, Packaging Type: Jug, Product Form: RTU Liquid, Product Type: Killer, Rain Proof: Yes, Sub Brand: Accushot, Brand Name: Spectracide, Container Size: 1.33, Coverage Area: , Application Season: All Season, Control Type: , Pre Vendor Internet Sales Policy: Reseller shall not offer for sale or sell Products on or through any website, online marketplace including, but not limited to, Amazon, eBay, and Walmart Marketplace,, mobile application, or other online forum without the p

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.