Aerosol Wasp & Hornet Killer, 18 oz Can, Up to 27 ft Jet Spray, Outdoor Use
Mfr # 97221
Zoro # G507713868
product price:Â $7.59
/eaKey Features
Form
Aerosol Spray
Size
18.5 oz
Targeted Insects
Hornets, Wasps, Yellowjackets
Standards
EPA Registered, SARA
Active Ingredients
Lambda Cyhalothrin, Prallethrin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
97221
Zoro #
G507713868
UPC #
071121972217
Country of Origin
United States
Dimensions
Size
18.5 oz
Container Size
18.5 oz
Details
Item
Wasp/Hornet Killer
Form
Aerosol Spray
Targeted Insects
Hornets, Wasps, Yellowjackets
Standards
EPA Registered, SARA
Active Ingredients
Lambda Cyhalothrin, Prallethrin
Dilution Ratio
Ready to Use
Non-Conductive
No
Container Type
Aerosol Spray Can
Indoor/Outdoor Use
Outdoor
Description
Wasp/Hornet Killer, Targeted Insects Hornets, Wasps, Yellowjackets, Active Ingredients Lambda Cyhalothrin, Prallethrin, Indoor/Outdoor Use Outdoor, Container Size 18.5 oz, Container Type Aerosol Spray Can, Form Aerosol Spray, Insect Group Flying, Dilution Ratio Ready to Use, Insect Control Type Kills, Non-Conductive No, Standards EPA Registered, SARA
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.