Zoro Homepage

Grass and Weed Killer, 32 oz., Concentrate

  • Mfr # HG 96390

  • Zoro # G7598267


product price: $22.79
/ea

Key Features

Size
32 oz
For Use On
Grass, Weeds
Contains
0.77% Dicamba, Dimethylamine Salt, 1.15% Fluazifop-P-Butyl, 2.30% Diquat Dibromide
Meets
EPA Registered
Application Method
Tank Sprayer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HG 96390
Zoro #
G7598267
UPC #
071121963901
Country of Origin
United States

Dimensions

Size
32 oz
Container Size
0.25 gal

Details

Item
Weed Killer
For Use On
Grass, Weeds
Contains
0.77% Dicamba, Dimethylamine Salt, 1.15% Fluazifop-P-Butyl, 2.30% Diquat Dibromide
Meets
EPA Registered
Application Method
Tank Sprayer
Type
Concentrate
Coverage
3000 sq ft
Product Type
Weed Killer
Usability
Concentrate
Product Form
Liquid
Standards
EPA Registered
Minimum Coverage Area
1,371 sq ft
Maximum Coverage Area
1,920 sq ft

Description

Weed Killer, For Use On Grass, Weeds, Container Size 0.25 gal, Usability Concentrate, Application Method Tank Sprayer, Minimum Coverage Area 1,371 sq ft, Maximum Coverage Area 1,920 sq ft, Contains 0.77 Percent Dicamba, Dimethylamine Salt, 1.15 Percent Fluazifop-P-Butyl, 2.30 Percent Diquat Dibromide, Product Form Liquid, Product Type Weed Killer, Standards EPA Registered, Type Concentrate

Restrictions

Hazardous material
This item has been restricted from sale in the following states: NH, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.