Zoro Homepage
This item is Discontinued.
Spectracide Herbicide, Concentrate, 32 oz. HG-96009

Herbicide, Concentrate, 32 oz. (Discontinued)

  • Mfr # HG-96009
  • Zoro # G9783575
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HG-96009
Zoro #
G9783575
UPC #
071121963901
Country of Origin
Unknown

Dimensions

Size
32 oz.

Details

Item
Herbicide
Meets
EPA Standards
Coverage
3000 sq. ft.
Type
Concentrate
Application Method
Tank Sprayer
For Use On
Vegetation, Grassy Weeds, Broadleaf Weeds, etc.
Contains
2.3% Diquat Dibromide

Description

Herbicide, For Use On Vegetation, Grassy Weeds, Broadleaf Weeds, etc., Application Method Tank Sprayer, Contains 2.3 Percent Diquat Dibromide, Type Concentrate

Restrictions

Hazardous material
This item has been restricted from sale in the following states: AK, CT, GU, HI, PR, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.