Zoro Homepage

Insect Killer, 14 oz, Aerosol Spray Can

  • Mfr # HG-67404

  • Zoro # G615890871


product price: $6.59
/ea

Key Features

Container Size
14 oz
Container Type
Aerosol Spray Can
Active Ingredients
Cypermethrin, Isobutane, Prallethrin, Propane
Targeted Insects
Carpenter Ants, Ants, Hornets, Scorpions, Spiders, Tent Caterpillars, Wasps, Yellowjackets
Indoor/Outdoor Use
Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HG-67404
Zoro #
G615890871
UPC #
071121974044
Country of Origin
United States

Dimensions

Container Size
14 oz

Details

Container Type
Aerosol Spray Can
Item
Insect Killer
Active Ingredients
Cypermethrin, Isobutane, Prallethrin, Propane
Targeted Insects
Carpenter Ants, Ants, Hornets, Scorpions, Spiders, Tent Caterpillars, Wasps, Yellowjackets
Indoor/Outdoor Use
Outdoor
DEET Concentration
DEET-Free
Form
Liquid
Net Weight
14 oz
Standards
EPA Registered
Dilution Ratio
Ready to Use

Description

Insect Killer, Targeted Insects Carpenter Ants, Ants, Hornets, Scorpions, Spiders, Tent Caterpillars, Wasps, Yellowjackets, Active Ingredients Cypermethrin, Isobutane, Prallethrin, Propane, Indoor/Outdoor Use Outdoor, DEET Concentration DEET-Free, Container Size 14 oz, Container Type Aerosol Spray Can, Form Liquid, Insect Group Flying, Dilution Ratio Ready to Use, Insect Control Type Kills, Net Weight 14 oz, Standards EPA Registered

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.