Insect Killer, 16 oz, Aerosol Spray Can
Mfr # HG-53371
Zoro # G416099596
product price: $6.29
/eaKey Features
DEET Concentration
DEET-Free
Active Ingredients
Butane, Distillates (Petroleum), Hydrotreated Light, Lambda-Cyhalothrin, Prallethrin, Propane
Indoor/Outdoor Use
Outdoor
Targeted Insects
Carpenter Bees, Yellowjackets
Form
Liquid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HG-53371
Zoro #
G416099596
UPC #
071121533715
Country of Origin
United States
Dimensions
Container Size
16 oz
Details
DEET Concentration
DEET-Free
Active Ingredients
Butane, Distillates (Petroleum), Hydrotreated Light, Lambda-Cyhalothrin, Prallethrin, Propane
Indoor/Outdoor Use
Outdoor
Item
Insect Killer
Targeted Insects
Carpenter Bees, Yellowjackets
Form
Liquid
Container Type
Aerosol Spray Can
Dilution Ratio
Ready to Use
Net Weight
16 oz
Includes
Extension Tube
Standards
EPA Registered
Description
Insect Killer, Targeted Insects Carpenter Bees, Yellowjackets, Active Ingredients Butane, Distillates (Petroleum), Hydrotreated Light, Lambda-Cyhalothrin, Prallethrin, Propane, Indoor/Outdoor Use Outdoor, DEET Concentration DEET-Free, Container Size 16 oz, Container Type Aerosol Spray Can, Form Liquid, Insect Group Flying, Dilution Ratio Ready to Use, Includes Extension Tube, Insect Control Type Kills, Net Weight 16 oz, Standards EPA Registered
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.