Zoro Homepage

Insect Trap, Canister

  • Mfr # HG-97406

  • Zoro # G415890781


product price: $18.49
/ea

Key Features

Targeted Insects
Flies, Hornets, Wasps, Yellowjackets
Reusable
Yes
Overall Width
5 in
Color
Black; White; Yellow
Features
No Activation Time
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HG-97406
Zoro #
G415890781
UPC #
071121974068
Country of Origin
Poland

Dimensions

Overall Width
5 in

Details

Targeted Insects
Flies, Hornets, Wasps, Yellowjackets
Reusable
Yes
Item
Insect Trap
Color
Black; White; Yellow
Features
No Activation Time
Indoor/Outdoor Use
Outdoor
Product Type
Insect Trap

Description

Insect Trap, Insect Group Flying, Trap Style Bait Box, Targeted Insects Flies, Hornets, Wasps, Yellowjackets, Indoor/Outdoor Use Outdoor, Color Black; White; Yellow, Features No Activation Time, Insect Control Type Kills, Overall Width 5 in, Product Type Insect Trap, Reusable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.