Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insect Trap, Canister

  • Mfr # HG-97407

  • Zoro # G615890680


product price: $9.19
/ea

Key Features

Targeted Insects
Flies, Hornets, Wasps, Yellowjackets
Reusable
No
Overall Width
3 1/4 in
Color
Yellow
Features
Easy Disposal, Low Odor, No Activation Time
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HG-97407
Zoro #
G615890680
UPC #
071121974075
Country of Origin
Poland

Dimensions

Overall Width
3 1/4 in

Details

Targeted Insects
Flies, Hornets, Wasps, Yellowjackets
Reusable
No
Item
Insect Trap Refill
Color
Yellow
Features
Easy Disposal, Low Odor, No Activation Time
Product Type
Insect Trap Refill
Indoor/Outdoor Use
Outdoor

Description

Insect Trap Refill, Insect Group Flying, Targeted Insects Flies, Hornets, Wasps, Yellowjackets, Indoor/Outdoor Use Outdoor, Color Yellow, Features Easy Disposal, Low Odor, No Activation Time, Insect Control Type Kills, Overall Width 3 1/4 in, Product Type Insect Trap Refill, Reusable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.