Zoro Homepage

Liquid Pruning Seal 13 oz

  • Mfr # HG-69000

  • Zoro # G816251136


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

For Use With
Foliage Protection
Width
8.45 in
Height
2.55 in
Length
2.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HG-69000
Zoro #
G816251136
UPC #
71121590008
Country of Origin
United States

Dimensions

Width
8.45 in
Height
2.55 in
Length
2.6 in

Details

For Use With
Foliage Protection
Item
Weed Control Products

Description

Active Ingredient: Seal, Fertilizer Component: No, Organic: No, Product Form: Liquid, Product Type: Pruning Seal, Sub Brand: , Brand Name: Spectracide, Concentrated: No, Contact or Systemic: , Container Size: 13, Coverage Area: , Safe for Grass Types: , F Vendor Internet Sales Policy: Reseller shall not offer for sale or sell Products on or through any website, online marketplace including, but not limited to, Amazon, eBay, and Walmart Marketplace,, mobile application, or other online forum without the p

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.