
ONE-SHOT Weed and Grass Killer, Liquid, Clear/Pale Yellow, 32 fl-oz Bottle
Mfr # HG-67184
Zoro # G216298397
product price:Â $11.79
/eaKey Features
Application Method
Spray
Contains
Dimethylamine Dicamba Diquat Dibromide Isopropylamine Salt of Imazapyr
Color
Clear/Pale Yellow
Width
11.25 in
Form
Liquid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HG-67184
Zoro #
G216298397
UPC #
71121971845
Country of Origin
United States
Dimensions
Width
11.25 in
Depth
12.13 in
Length
16.87 in
Details
Application Method
Spray
Contains
Dimethylamine Dicamba Diquat Dibromide Isopropylamine Salt of Imazapyr
Color
Clear/Pale Yellow
Form
Liquid
pH Range
6.3
Specific Gravity
1.003
Odor/Scent
Mild
Container Type
Bottle
Capacity
32 fl-oz
Description
Spectracide One-Shot weed and grass killer ready-to-use spray works fast to kill unwanted weeds and grass. This powerful formula kills from the leaves to the roots and prevents regrowth for up to five months. Plus, it works quickly, with visible results same day. Clear out unwanted vegetation on walkways, driveways and patios. Avoid spraying this product onto desirable plants, lawn grasses, shrubs or trees. Spectracide One-Shot weed and grass killer's formula gives you control over weeds and grass, roots and all.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.