ONE-SHOT Weed and Grass Killer Refill, Liquid, Clear/Pale Yellow, 1 gal Bottle

  • Mfr # HG-97187

  • Zoro # G616298379


product price:  $27.85
/ea

Key Features

Contains
Dimethylamine Dicamba Diquat Dibromide Isopropylamine Salt of Imazapyr
Application Method
Spray
Width
11 in
Container Type
Bottle
Temperature Rating
60° F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HG-97187
Zoro #
G616298379
UPC #
71121971876
Country of Origin
United States

Dimensions

Width
11 in
Depth
13.13 in
Length
14.5 in

Details

Contains
Dimethylamine Dicamba Diquat Dibromide Isopropylamine Salt of Imazapyr
Application Method
Spray
Container Type
Bottle
Temperature Rating
60° F
Capacity
1 gal
Specific Gravity
1.003
pH Range
6.3
Odor/Scent
Mild
Color
Clear/Pale Yellow
Form
Liquid

Description

Spectracide One-Shot weed and grass killer with Accushot sprayer works fast to kill unwanted weeds and grass. This powerful formula kills from the leaves to the roots and prevents regrowth for up to five months. Plus, it works quickly, with visible results same day. Clear out unwanted vegetation on walkways, driveways and patios. Avoid spraying this product onto desirable plants, lawn grasses, shrubs or trees. Spectracide One-Shot weed and grass killer's formula gives you control over weeds and grass, roots and all. This formula refills your Spectracide One-Shot weed and grass killer with Accushot sprayer. The extendable sprayer gives you precise control and a continuous spray. For excellent results apply during warm, sunny weather when weeds are actively growing and temperatures are above 60 deg F. This formula is rain safe within 1 hr. Do not allow people or pets to touch treated plants until the spray has dried.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.