Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Spectracide Spectracide HG-95985 10 lbs. Fire Ant Killer 174032

Spectracide HG-95985 10 lbs. Fire Ant Killer (Discontinued)

  • Mfr # 174032
  • Zoro # G304146630
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
174032
Zoro #
G304146630
UPC #
-
Country of Origin
United States

Description

Features
  • Fire Ant Killer.
  • Yard Protection Granules.
  • Kills Queen & Colony Fast.
  • Season Long Protection Against Red Imported Fire Ants.
  • Starts To Kill In Minutes.
  • 0.1% Lambda-Cyhalothrin.
  • Capacity - 10 lbs.
  • Dimension - 18 x 11 x 2.75 in.
  • Item Weight - 10.15 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.