Zoro Homepage
This item is Discontinued.
Spectracide Stump & Vine Killer Granules 16 oz HG-66420

Stump & Vine Killer Granules 16 oz (Discontinued)

  • Mfr # HG-66420
  • Zoro # G305304367
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HG-66420
Zoro #
G305304367
UPC #
71121564207
Country of Origin
United States

Description

The power is in your hands to keep your landscape in line - unleash it with Spectracide lawn and garden products. Our easy-to-use fast-acting insect lawn disease and weed control solutions help you tame lawn and landscape invaders with incredible pest-punishing power. Take command with Spectracide brand. You hold the power. Spectracide stump remover granules accelerates natural stump decomposition without harming the surrounding vegetation. The easy-to-pour granules leave no odor and require no mixing. Decomposition depending on the size of the stump may take several weeks or months. This Product works best when weather is warm and stumps are dry. To remove stumps drill several 1-inch holes up to 12 inches deep into stump. Then into the side of the stump approximately 3 to 4 inches from the top drill a 1-inch hole slanting down to connect with the bottom of the center hole. Pour approximately 4 ounces of Spectracide stump remover granules into each hole. Then fill with hot water to dissolve the granules.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.