Zoro Homepage

Weed Killer w/Crabgrass Killer, 40oz

  • Mfr # HG-96624

  • Zoro # G0190175


product price: $13.15
/ea
Sold in multiples of 6 for $78.90

Key Features

Size
40 oz
Includes
Crabgrass Killer
For Use On
Crabgrass, Weeds
Meets
EPA Registered
Coverage
5000 sq ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HG-96624
Zoro #
G0190175
UPC #
071121966247
Country of Origin
United States

Dimensions

Size
40 oz
Container Size
0.31 gal

Details

Item
Weed Killer
Includes
Crabgrass Killer
For Use On
Crabgrass, Weeds
Meets
EPA Registered
Coverage
5000 sq ft
Application Method
Controlled Droplet Applicator, Sprayer
Type
Concentrate
Contains
0.22% Sulfentrazone, 0.43% Dicamba, Dimethylamine Salt, 1.79% Quinclorac, 3.74% 2,4-D, Dimethylamine Salt
Product Type
Weed Killer
Standards
EPA Registered
Usability
Concentrate
Maximum Coverage Area
5,000 sq ft
Product Form
Liquid
Minimum Coverage Area
6,250 sq ft

Description

Weed Killer, For Use On Crabgrass, Weeds, Container Size 0.31 gal, Usability Concentrate, Application Method Controlled Droplet Applicator, Sprayer, Minimum Coverage Area 6,250 sq ft, Maximum Coverage Area 5,000 sq ft, Contains 0.22 Percent Sulfentrazone, 0.43 Percent Dicamba, Dimethylamine Salt, 1.79 Percent Quinclorac, 3.74 Percent 2,4-D, Dimethylamine Salt, Product Form Liquid, Product Type Weed Killer, Includes Crabgrass Killer, Standards EPA Registered, Type Concentrate

Restrictions

This item has been restricted from sale in the following states: HI, NY, TX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.