Zoro Homepage

Weed Stop Broadleaf and Crabgrass Killer Granules 10.8 lb

  • Mfr # HG-85832

  • Zoro # G016255873


product price: $21.29
/ea
Sold in multiples of 2 for $42.58

Key Features

Length
19.15 in
Height
15.1 in
Width
6.4 in
For Use On
Weed Control
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HG-85832
Zoro #
G016255873
UPC #
71121958327
Country of Origin
United States

Dimensions

Length
19.15 in
Height
15.1 in
Width
6.4 in

Details

Item
Weed Control Products
For Use On
Weed Control

Description

OMRI Certified: No, Organic: No, Packaging Type: Bagged, Product Form: Granules, Product Type: Killer, Rain Proof: No, Sub Brand: Weed Stop, Brand Name: Spectracide, Container Size: 10.8, Coverage Area: 3000, Application Season: Spring, Control Type: , Pr Vendor Internet Sales Policy: Reseller shall not offer for sale or sell Products on or through any website, online marketplace including, but not limited to, Amazon, eBay, and Walmart Marketplace,, mobile application, or other online forum without the p

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.