Zoro Homepage

Weed Stop Weed Killer Concentrate 32 oz

  • Mfr # HG-96540

  • Zoro # G116255773


product price: $14.49
/ea
Sold in multiples of 6 for $86.94

Key Features

For Use On
Weed Control
Height
9 in
Width
11.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HG-96540
Zoro #
G116255773
UPC #
71121965400
Country of Origin
United States

Dimensions

Height
9 in
Width
11.2 in

Details

For Use On
Weed Control
Item
Weed Control Products

Description

OMRI Certified: No, Organic: No, Packaging Type: Jug, Product Form: Concentrate, Product Type: Killer, Rain Proof: Yes, Sub Brand: Weed Stop, Brand Name: Spectracide, Container Size: 32, Coverage Area: 16000, Application Season: All Season, Control Type: Vendor Internet Sales Policy: Reseller shall not offer for sale or sell Products on or through any website, online marketplace including, but not limited to, Amazon, eBay, and Walmart Marketplace,, mobile application, or other online forum without the p

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.