Zoro Homepage

Weed Stop Weed Killer RTS Hose-End Concentrate 32 oz

  • Mfr # HG-95684

  • Zoro # G716255951


product price: $19.95
/ea
Sold in multiples of 2 for $39.90

Key Features

Height
5.6 in
Width
11.4 in
Length
2.8 in
For Use On
Weed Control
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HG-95684
Zoro #
G716255951
UPC #
71121956842
Country of Origin
United States

Dimensions

Height
5.6 in
Width
11.4 in
Length
2.8 in

Details

Item
Weed Control Products
For Use On
Weed Control

Description

OMRI Certified: No, Organic: No, Packaging Type: Hose-End Spray Bottle, Product Form: RTS Hose-End Concentrate, Product Type: Killer, Rain Proof: Yes, Sub Brand: Weed Stop, Brand Name: Spectracide, Container Size: 32, Coverage Area: 3720, Application Seas Vendor Internet Sales Policy: Reseller shall not offer for sale or sell Products on or through any website, online marketplace including, but not limited to, Amazon, eBay, and Walmart Marketplace,, mobile application, or other online forum without the p

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.