Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A/C Leak Sealer Kit, Up to 4 tons

  • Mfr # CS-100CS

  • Zoro # G9107743


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Application
Seals and Prevents Leaks In Air Conditioning and Refrigeration Systems
Series
COOLSEAL(TM)
Standards
ASHRAE 97 Standards
For Use With
Up to 4 tons System
Includes
(2) Mfr. No. CS-1 Cool Seal Leak Sealer Cartridges, EZ-Ject Injection System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CS-100CS
Zoro #
G9107743
UPC #
-
Country of Origin
United States

Dimensions

Container Size
0.5 oz
For System Size
8 ton
Hose Length
8 in

Details

Item
Refrigerant Leak Sealant
Application
Seals and Prevents Leaks In Air Conditioning and Refrigeration Systems
Series
COOLSEAL(TM)
Standards
ASHRAE 97 Standards
For Use With
Up to 4 tons System
Includes
(2) Mfr. No. CS-1 Cool Seal Leak Sealer Cartridges, EZ-Ject Injection System
Product Type
Refrigerant Leak Sealant
Container Type
Cartridge
Dye Type
Oil-Based
For Media
Mineral Oil, Refrigerants
Indication Method
Non-Fluorescent
For Refrigerant Type
A2L Compatibility
A2L Compatible
Application Method
Injected
Tools Included
8 in Hose Assembly, Dye Injector Assembly, R-410A Adapter, Service Labels
Number of Containers
2
For Refrigerant Group
CFC, CO2, HC, HCFC, HFC, HFO, Propane

Description

A/C Leak Sealer Kit, Application Seals and Prevents Leaks In Air Conditioning and Refrigeration Systems, For Use With Up to 4 tons System, Includes EZ-Ject Injection System, (2) Mfr. No. CS-1 Cool Seal Leak Sealer Cartridges

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.