Zoro Homepage

Fluorescent Dye, Amber, 0.5 oz, Cartridge

  • Mfr # SPE-EZ100E-CS

  • Zoro # G7942953


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Container Size
0.5 oz
Container Type
Cartridge
Includes
(2) 55NH59 Dye Cartridges, Hose, Instructions
Dye Type
Universal/POE
Application
HVAC and Refrigeration Systems
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPE-EZ100E-CS
Zoro #
G7942953
UPC #
00672051005398
Country of Origin
United States

Dimensions

Container Size
0.5 oz

Details

Item
Fluorescent Dye
Container Type
Cartridge
Includes
(2) 55NH59 Dye Cartridges, Hose, Instructions
Dye Type
Universal/POE
Application
HVAC and Refrigeration Systems
Standards
NSF Certified
Product Type
Fluorescent Dye
Number of Containers
2
For Refrigerant Type
R-410A
For Lubricant Type
Universal
A2L Compatibility
A2L Compatible
For Refrigerant Group
Ammonia, CFC, HCFC, HFC
Indication Method
Fluorescence
Series
EZ-Ject
Application Method
Injected
Dye Color
Amber
Tools Included
8 in EZ-Ject(TM) Hose Assembly, R-410A Adapter/Purge Fitting

Description

Fluorescent Dye Injector Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.