Zoro Homepage

Fluorescent Dye, Amber, 0.5 oz, Cartridge

  • Mfr # SPE-GS3E-CS

  • Zoro # G7948912


product price: $25.49
/ea

Key Features

Container Size
0.5 oz
Container Type
Cartridge
Typical Application
AC & R Systems up to 450 psi
Amount of Refrigerant
Up to 25 lbs
Capsule Size
0.5 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPE-GS3E-CS
Zoro #
G7948912
UPC #
00672057935392
Country of Origin
United States

Dimensions

Container Size
0.5 oz
Capsule Size
0.5 oz
For Refrigerant System Size - Maximum
25 lb
For System Size
12 ton
For Oil System Size - Maximum
2 gal

Details

Item
Fluorescent Dye
Container Type
Cartridge
Typical Application
AC & R Systems up to 450 psi
Amount of Refrigerant
Up to 25 lbs
Application
HVAC and Refrigeration Systems, Pressurized Systems
Capsule Type
Single Use
Standards
NSF Certified
Dye Type
Universal/POE
Amount of Oil in System
Up to 2 gal
Type of Compressor Oil
Alkyl Benzene, Mineral Oi, Polyol Ester
Product Type
Fluorescent Dye
For Lubricant Type
Universal
For Refrigerant Type
R-410A
A2L Compatibility
A2L Compatible
Indication Method
Fluorescence
For Refrigerant Group
Ammonia, CFC, CO2, HC, HCFC, HFC, HFO, Propane
Number of Containers
1
Flash Point
374 Degrees F
Dye Color
Amber
Series
GLO-STICK
Application Method
Injected

Description

Fluorescent Dye,Amber,0.5 oz,Cartridge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.