Zoro Homepage

Fluorescent Leak Detect Kit, Green, 0.5 oz

  • Mfr # SPE-MVLEZDS

  • Zoro # G611118917


product price: $221.99
/ea
Sold in multiples of 3 for $665.97
Free Shipping & Returns

Key Features

Standards
NSF Registered
Includes
2 oz GLO-AWAY Plus Dye Cleaner, 8 in EZ-Ject Hose Assembly, EZ-Ject Dye Injector Assembly, Fluorescence-Enhancing Glasses, R-410a Adapter
Dye Type
OEM-Grade
Number of Batteries
3
Battery Type
AAA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPE-MVLEZDS
Zoro #
G611118917
UPC #
-
Country of Origin
United States

Dimensions

For System Size
14 ton
Dye Container Size
0.5 oz
Wavelength
400 nm
Hose Length
8 in

Description

Fluorescent Leak Detection Kit, Includes 2 oz GLO-AWAY Plus Dye Cleaner, 8 in EZ-Ject Hose Assembly, EZ-Ject Dye Injector Assembly, Fluorescence-Enhancing Glasses, R-410a Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.