Zoro Homepage

Fluorescent Leak Detect Kit, Green, 0.5 oz

  • Mfr # SPE-MVLGSDS

  • Zoro # G611118924


product price: $221.99
/ea
Sold in multiples of 3 for $665.97
Free Shipping & Returns

Key Features

Includes
2 oz GLO-AWAY Plus Dye Cleaner, 8 in EZ-Ject Hose Assembly, Bleed Valve, Fluorescence-Enhancing Glasses, R-410a Adapter
Standards
NSF Registered
Number of Batteries
3
For System Size
14 ton
A2L Compatibility
Not A2L Compatible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPE-MVLGSDS
Zoro #
G611118924
UPC #
-
Country of Origin
United States

Dimensions

For System Size
14 ton
Wavelength
400 nm
Dye Container Size
0.5 oz
Hose Length
8 in

Details

Item
Fluorescent Leak Detection Kit
Includes
2 oz GLO-AWAY Plus Dye Cleaner, 8 in EZ-Ject Hose Assembly, Bleed Valve, Fluorescence-Enhancing Glasses, R-410a Adapter
Standards
NSF Registered
Number of Batteries
3
A2L Compatibility
Not A2L Compatible
Battery Type
AAA
Includes Sealant
Sealant Included
For Refrigerant Group
CFC, CO2, HC, HCFC, HFC, HFO, Propane
Dye Container Type
Cartridge
Includes Dye
Dye Included
Series
GLO Seal
Power Source
Battery
Includes Batteries
Batteries Included
Battery Life
3.5 hr
Battery Recharge
Not Rechargeable
Product Type
Fluorescent Leak Detection Kit
Light Type
UV LED
For Refrigerant Type
R-410A
Number of Components
8
Number of Dye Containers
4

Description

Fluorescent Leak Detection Kit, Includes 2 oz GLO-AWAY Plus Dye Cleaner, 8 in EZ-Ject Hose Assembly, Bleed Valve, Fluorescence-Enhancing Glasses, R-410a Adapter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.