Zoro Homepage

Fluorescent Leak Detection Dye, Green

  • Mfr # SPI-OGG-1G

  • Zoro # G1630005


product price: $930.99
/ea
Free Shipping & Returns

Key Features

Container Size
1 gal
Container Type
Jug
Dye Type
Oil-Based
Application
Facility Maintenance and Machinery, Mobile Hydraulic Equipment, OEM On-Line Quality Control, Stationary Hydraulic Equipment
Standards
NSF Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPI-OGG-1G
Zoro #
G1630005
UPC #
00672059577170
Country of Origin
United States

Dimensions

Container Size
1 gal
For Oil System Size - Maximum
1 gal
For Refrigerant System Size - Maximum
1 gal

Details

Item
Fluorescent Dye
Container Type
Jug
Dye Type
Oil-Based
Application
Facility Maintenance and Machinery, Mobile Hydraulic Equipment, OEM On-Line Quality Control, Stationary Hydraulic Equipment
Standards
NSF Certified
For Light Type
UV LED, Violet Light LED
Product Type
Fluorescent Dye
A2L Compatibility
Not A2L Compatible
Dye Color
Green
Indication Method
Fluorescence
Number of Containers
1
For Lubricant Type
Synthetic
Application Method
Injected
Flash Point
419 Degrees F
Series
Oil-Glo
For Media
Petroleum-Based Hydraulic Fluid, Synthetic Hydraulic Fluid

Description

Fluorescent Leak Detection Dye, Green

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.