Leak Detection Fluorescent Dye, Metal Can
Mfr # SPI-OGYG-5G
Zoro # G410981835
product price: $3,514.99
/ea
Free Shipping & Returns
Key Features
Container Size
5 gal
Container Type
Can
Standards
NSF Certified, OEM Grade Fluorescent Dye
Application
Facility Maintenance and Machinery, Mobile Hydraulic Equipment, OEM On-Line Quality Control, Stationary Hydraulic Equipment
Dye Type
Oil-Based
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPI-OGYG-5G
Zoro #
G410981835
UPC #
-
Country of Origin
United States
Dimensions
Container Size
5 gal
For Oil System Size - Maximum
5 gal
For Refrigerant System Size - Maximum
5 gal
Details
Item
Fluorescent Dye
Container Type
Can
Standards
NSF Certified, OEM Grade Fluorescent Dye
Application
Facility Maintenance and Machinery, Mobile Hydraulic Equipment, OEM On-Line Quality Control, Stationary Hydraulic Equipment
Dye Type
Oil-Based
Series
Oil-Glo
Product Type
Fluorescent Dye
Indication Method
Fluorescence
For Media
Petroleum-Based Hydraulic Fluid, Synthetic Hydraulic Fluid
A2L Compatibility
Not A2L Compatible
Application Method
Injected
For Lubricant Type
Petroleum, Synthetic
Flash Point
241.7 Degrees F
Number of Containers
1
Dye Color
Yellow/Green
For Light Type
UV LED
Description
Leak Detection Fluorescent Dye,Metal Can
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.