Zoro Homepage

Leak Detection Fluorescent Dye, White

  • Mfr # SPI-OGW-5G

  • Zoro # G010981815


product price: $3,616.99
/ea
Free Shipping & Returns

Key Features

Container Size
5 gal
Container Type
Can
Standards
NSF Certified, OEM Grade Fluorescent Dye
Application
Facility Maintenance and Machinery, Mobile Hydraulic Equipment, OEM On-Line Quality Control, Stationary Hydraulic Equipment
Dye Type
Oil-Based
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPI-OGW-5G
Zoro #
G010981815
UPC #
-
Country of Origin
United States

Dimensions

Container Size
5 gal
For Refrigerant System Size - Maximum
5 gal
For Oil System Size - Maximum
5 gal

Details

Item
Fluorescent Dye
Container Type
Can
Standards
NSF Certified, OEM Grade Fluorescent Dye
Application
Facility Maintenance and Machinery, Mobile Hydraulic Equipment, OEM On-Line Quality Control, Stationary Hydraulic Equipment
Dye Type
Oil-Based
Dye Color
White
Indication Method
Fluorescence
For Lubricant Type
Petroleum, Synthetic
A2L Compatibility
Not A2L Compatible
For Media
Petroleum-Based Hydraulic Fluid, Synthetic Hydraulic Fluid
Series
Oil-Glo
Application Method
Injected
Product Type
Fluorescent Dye
Flash Point
242.6 Degrees F
Number of Containers
1
For Light Type
UV LED

Description

Leak Detection Fluorescent Dye,White

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.