Zoro Homepage

Leak Detection Fluorescent Dye, Yellow

  • Mfr # SPI-OGY-5G

  • Zoro # G410981798


product price: $3,514.99
/ea
Free Shipping & Returns

Key Features

Container Size
5 gal
Container Type
Can
Dye Type
Oil-Based
Application
Facility Maintenance and Machinery, Mobile Hydraulic Equipment, OEM On-Line Quality Control, Stationary Hydraulic Equipment
Standards
NSF Certified, OEM Grade Fluorescent Dye
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPI-OGY-5G
Zoro #
G410981798
UPC #
-
Country of Origin
United States

Dimensions

Container Size
5 gal
For Refrigerant System Size - Maximum
5 gal
For Oil System Size - Maximum
5 gal

Details

Item
Fluorescent Dye
Container Type
Can
Dye Type
Oil-Based
Application
Facility Maintenance and Machinery, Mobile Hydraulic Equipment, OEM On-Line Quality Control, Stationary Hydraulic Equipment
Standards
NSF Certified, OEM Grade Fluorescent Dye
Product Type
Fluorescent Dye
Application Method
Injected
A2L Compatibility
Not A2L Compatible
Series
Oil-Glo
Flash Point
239.9 Degrees F
Number of Containers
1
For Light Type
UV LED
Dye Color
Yellow
For Lubricant Type
Petroleum, Synthetic
For Media
Petroleum-Based Hydraulic Fluid, Synthetic Hydraulic Fluid
Indication Method
Fluorescence

Description

Leak Detection Fluorescent Dye,Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.