Zoro Homepage

Leak Detection Lamp, UV LED, 365 nm

  • Mfr # SPI-LTPR

  • Zoro # G806580659


product price: $429.99
/ea
Free Shipping & Returns

Key Features

Typical Application
Industrial Fluid Systems
Product Type
Leak Detection Lamp
Includes
Carrying Case, UV Absorbing Glasses
Powered By
(1) Proprietary Lithium-Ion Battery
Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPI-LTPR
Zoro #
G806580659
UPC #
672052038203
Country of Origin
China

Dimensions

Manufacturers Warranty Length
2 yr
Wavelength
365 nm
Lamp Head Diameter
1.62 in
Lamp Length
6.65 in

Details

Typical Application
Industrial Fluid Systems
Product Type
Leak Detection Lamp
Includes
Carrying Case, UV Absorbing Glasses
Powered By
(1) Proprietary Lithium-Ion Battery
Type
LED
Battery Type
Li-Ion
Item
Leak Detection Lamp
Light Type
UV LED
Compatible Dye
Spectroline UV Dyes
Includes Batteries
Batteries Included
Battery Life
9 hr
Battery Recharge
Rechargeable
Features
Adjustable Focus Lens, Class II Laser Pointer, IP68 Rated
Series
LeakTracker
Inspection Range - Maximum
25 ft
Includes Dye
Dye Not Included

Description

Rechargeable Lithium Batteries

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.