Leak Detection Lamp, UV LED
Mfr # SPI-LTM
Zoro # G810981824
product price: $211.99
/ea
Free Shipping & Returns
Key Features
Number of Batteries
3
Features
Anodized Aluminum Lamp Body
Includes
Carrying Case, Lanyard, UV Absorbing Glasses
Manufacturers Warranty Length
2 yr
Battery Type
AAA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPI-LTM
Zoro #
G810981824
UPC #
-
Country of Origin
China
Dimensions
Manufacturers Warranty Length
2 yr
Lamp Head Diameter
1.3 in
Lamp Length
5.2 in
Wavelength
365 nm
Details
Item
Leak Detection Lamp
Number of Batteries
3
Features
Anodized Aluminum Lamp Body
Includes
Carrying Case, Lanyard, UV Absorbing Glasses
Battery Type
AAA
Inspection Range - Maximum
25 ft
Includes Dye
Dye Included
Battery Life
6 hr
Series
LeakTracker MINI
Includes Batteries
Batteries Included
Product Type
Leak Detection Lamp
Light Type
UV LED
Battery Recharge
Not Rechargeable
Compatible Dye
Spectroline UV Dyes
Description
Leak Detection Lamp, Manufacturers Warranty Length 2 yr
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.