Zoro Homepage

Leak Detection Lamp, UV LED

  • Mfr # SPI-LTMOGYG

  • Zoro # G610981857


product price: $355.99
/ea
Free Shipping & Returns

Key Features

Manufacturers Warranty Length
2 yr
Number of Batteries
3
Dye Type
Oil-Based
Standards
NSF Registered
Includes
(3) AAA Batteries, Belt Holster, Lanyard, Carrying Case, UV Absorbing Glasses
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPI-LTMOGYG
Zoro #
G610981857
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
2 yr
Wavelength
365 nm
Dye Container Size
8 oz
Lamp Length
5.2 in
For Refrigerant System Size - Maximum
64 gal
Lamp Head Diameter
1.3 in

Details

Item
Fluorescent Leak Detection Kit
Number of Batteries
3
Dye Type
Oil-Based
Standards
NSF Registered
Includes
(3) AAA Batteries, Belt Holster, Lanyard, Carrying Case, UV Absorbing Glasses
Battery Type
AAA
Dye Container Type
Bottle
Battery Recharge
Not Rechargeable
Product Type
Fluorescent Leak Detection Kit
Inspection Range - Maximum
25 ft
Power Source
Battery
Battery Life
6 hr
Includes Batteries
Batteries Included
Light Type
UV LED
A2L Compatibility
Not A2L Compatible
Dye Color
Yellow/Green
Series
LeakTracker
Includes Dye
Dye Included

Description

Fluorescent Leak Detection Kit, Includes (3) AAA Batteries, Belt Holster, Lanyard, Carrying Case, UV Absorbing Glasses, Manufacturers Warranty Length 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.