Zoro Homepage

Refrigerant Leak Sealant, 0.3 oz, Syringe

  • Mfr # SPE-SDSK-CS

  • Zoro # G111118929


product price: $20.19
/ea
Sold in multiples of 6 for $121.14

Key Features

Container Size
0.3 oz
Container Type
Syringe
Standards
NSF Registered
Dye Type
Oil-Based
Product Type
Refrigerant Leak Sealant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPE-SDSK-CS
Zoro #
G111118929
UPC #
-
Country of Origin
United States

Dimensions

Container Size
0.3 oz
For System Size
2.5 ton

Details

Item
Refrigerant Leak Sealant
Container Type
Syringe
Standards
NSF Registered
Dye Type
Oil-Based
Product Type
Refrigerant Leak Sealant
Number of Containers
1
For Media
Mineral Oil, Refrigerants
Application Method
Injected
Indication Method
Fluorescent
Series
GLO Seal(TM)
For Refrigerant Group
CFC, CO2, HC, HCFC, HFC, HFO, Propane
For Refrigerant Type
Tools Included
Dual Adapter, Syringe Injector
Dye Color
Amber
A2L Compatibility
A2L Compatible

Description

Refrigerant Leak Sealant,0.3 oz,Syringe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.