Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1, 1-Diphenylacetone, 25g

  • Mfr # D1397-25G

  • Zoro # G8074689


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Bottle
Molecular Weight
210.28 F.W.
Chemical Grade
Reagent
Chemical Formula
C15H14O
Chemical Container Size
25 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1397-25G
Zoro #
G8074689
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
1,1-Diphenylacetone
Chemical Container Type
Bottle
Molecular Weight
210.28 F.W.
Chemical Grade
Reagent
Chemical Formula
C15H14O
Shelf Life
24 mo
Chemical Container Material
Clear Glass
CAS Number
781-35-1
Application
GC Analysis
Container Type
Bottle
Product Type
1,1-Diphenylacetone
Shipping Restrictions
HS n.o. 2914.39.9000
Purity
99 %
Form
Powder
Container Material
Clear Glass
Features
Air Sensitive
Volume
25 g
PubChem CID
69907
Quantity
25
MDL Number
MFCD00008759
REMOVE - Previous PI Node
D

Description

1,1-Diphenylacetone, CAS Number 781-35-1, Molecular Weight 210.28 F.W., Chemical Formula C15H14O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2914.39.9000

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.