Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1, 11-Diaminoundecane, 1g

  • Mfr # D2075-1G

  • Zoro # G7906899


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
186.34 F.W.
Chemical Container Material
Clear Glass
Shelf Life
24 mo
CAS Number
822-08-2
Chemical Formula
C11H26N2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D2075-1G
Zoro #
G7906899
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
1 g

Details

Item
1,11-Diaminoundecane
Molecular Weight
186.34 F.W.
Chemical Container Material
Clear Glass
Shelf Life
24 mo
CAS Number
822-08-2
Chemical Formula
C11H26N2
Chemical Grade
Reagent
Chemical Container Type
Bottle
Container Type
Bottle
Application
GC Analysis
Product Type
1,11-Diaminoundecane
Features
Hygroscopic
Purity
98 %
Form
Powder
Container Material
Glass
Shipping Restrictions
HS n.o. 2921.29.0055
Storage Temperature
0 to 10 Degrees C
Quantity
1
PubChem CID
69966
Volume
1 g
MDL Number
MFCD00142358
REMOVE - Previous PI Node
D

Description

1,11-Diaminoundecane, CAS Number 822-08-2, Molecular Weight 186.34 F.W., Chemical Formula C11H26N2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2921.29.0055

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.