Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1, 12-Dibromododecane, 25g

  • Mfr # D1346-25G

  • Zoro # G8080112


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Bottle
Shelf Life
24 mo
CAS Number
3344-70-5
Chemical Formula
C12H24Br2
Chemical Container Size
25 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D1346-25G
Zoro #
G8080112
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
1,12-Dibromododecane
Chemical Container Type
Bottle
Shelf Life
24 mo
CAS Number
3344-70-5
Chemical Formula
C12H24Br2
Molecular Weight
328.13 F.W.
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Application
GC Analysis
Container Type
Bottle
Product Type
1,12-Dibromododecane
Form
Powder
Container Material
Clear Glass
Purity
98 %
Shipping Restrictions
HS 2903.39.2050
MDL Number
MFCD00000226
PubChem CID
18766
Volume
25 g
Storage Temperature
0 to 10 Degrees C
REMOVE - Previous PI Node
D
Quantity
25

Description

1,12-Dibromododecane, CAS Number 3344-70-5, Molecular Weight 328.13 F.W., Chemical Formula C12H24Br2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS 2903.39.2050

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.