Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1, 12-Dibromododecane, 500g

  • Mfr # D1346-500G

  • Zoro # G8086193


product price: $1,108.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
Chemical Container Material
Clear Glass
Molecular Weight
328.13 F.W.
Chemical Container Size
500 g
Chemical Formula
C12H24Br2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D1346-500G
Zoro #
G8086193
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
1,12-Dibromododecane
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Molecular Weight
328.13 F.W.
Chemical Formula
C12H24Br2
Chemical Grade
Reagent
Chemical Container Type
Bottle
CAS Number
3344-70-5
Application
GC Analysis
Container Type
Bottle
Product Type
1,12-Dibromododecane
Purity
98 %
Shipping Restrictions
HS 2903.39.2050
Container Material
Clear Glass
Form
Powder
Storage Temperature
0 to 10 Degrees C
PubChem CID
18766
MDL Number
MFCD00000226
REMOVE - Previous PI Node
D
Quantity
500
Volume
500 g

Description

1,12-Dibromododecane, CAS Number 3344-70-5, Molecular Weight 328.13 F.W., Chemical Formula C12H24Br2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS 2903.39.2050

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.