Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1, 2-Diamino-2-Methylpropane, 25mL

  • Mfr # D2102-25ML

  • Zoro # G8009047


product price: $703.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
CAS Number
811-93-8
Molecular Weight
88.15 F.W.
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2102-25ML
Zoro #
G8009047
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
1,2-Diamino-2-Methylpropane
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
CAS Number
811-93-8
Molecular Weight
88.15 F.W.
Shelf Life
24 mo
Shipping Restrictions
Class 8/3, HS 2921.29.0055, PG II, UN2734
Chemical Grade
Reagent
Chemical Formula
C4H12N2
Container Type
Bottle
Application
GC Analysis
Product Type
1,2-Diamino-2-Methylpropane
Container Material
Clear Glass
Features
Air Sensitive
Form
Liquid
Purity
97 %
PubChem CID
13128
MDL Number
MFCD00008054
REMOVE - Previous PI Node
D
Quantity
25
Volume
25 mL

Description

1,2-Diamino-2-Methylpropane, CAS Number 811-93-8, Molecular Weight 88.15 F.W., Chemical Formula C4H12N2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 8/3, HS 2921.29.0055, PG II, UN2734

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.