Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1, 2-Difluorobenzene, 5g

  • Mfr # D1627-5G

  • Zoro # G8068842


product price: $52.39
/ea

Key Features

CAS Number
367-11-3
Chemical Grade
Reagent
Chemical Formula
C6H4F2
Shelf Life
24 mo
Molecular Weight
114.09 F.W.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1627-5G
Zoro #
G8068842
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
1,2-Difluorobenzene
CAS Number
367-11-3
Chemical Grade
Reagent
Chemical Formula
C6H4F2
Shelf Life
24 mo
Molecular Weight
114.09 F.W.
Shipping Restrictions
Class 3, HS 2903.99.8001, PG II, UN1993
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Container Type
Bottle
Application
GC Analysis
Product Type
1,2-Difluorobenzene
Container Material
Clear Glass
Form
Liquid
Purity
98 %
PubChem CID
9706
Volume
5 g
REMOVE - Previous PI Node
D
MDL Number
MFCD00000284
Quantity
5

Description

1,2-Difluorobenzene, CAS Number 367-11-3, Molecular Weight 114.09 F.W., Chemical Formula C6H4F2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 3, HS 2903.99.8001, PG II, UN1993

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.