Zoro Homepage
This item is Discontinued.
Spectrum 1, 2-Dimethylimidazole, 500g D1562-500G

1, 2-Dimethylimidazole, 500g (Discontinued)

  • Mfr # D1562-500G
  • Zoro # G8005982
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1562-500G
Zoro #
G8005982
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
1,2-Dimethylimidazole
CAS Number
1739-84-0
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Formula
C5H8N2
Chemical Grade
Reagent
Shipping Restrictions
Class 8, HS 2933.29.9000, PG III, UN3263
Molecular Weight
96.13 F.W.
Application
GC Analysis
Container Type
Bottle
Product Type
1,2-Dimethylimidazole
Features
Hygroscopic
Container Material
Clear Glass
Form
Liquid
Purity
98 %
MDL Number
MFCD00005294
Quantity
500
PubChem CID
15617
Volume
500 g
REMOVE - Previous PI Node
D

Description

1,2-Dimethylimidazole, CAS Number 1739-84-0, Molecular Weight 96.13 F.W., Chemical Formula C5H8N2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 8, HS 2933.29.9000, PG III, UN3263

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.