Zoro Homepage

1, 2-Dimethylindole, 25g

  • Mfr # D1391-25G

  • Zoro # G8064539


product price: $191.99
/ea
Free Shipping & Returns

Key Features

CAS Number
875-79-6
Chemical Formula
C10H11N
Chemical Container Type
Bottle
Chemical Container Size
25 g
Chemical Grade
Reagent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1391-25G
Zoro #
G8064539
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
1,2-Dimethylindole
CAS Number
875-79-6
Chemical Formula
C10H11N
Chemical Container Type
Bottle
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Molecular Weight
145.21 F.W.
Shelf Life
24 mo
Application
GC Analysis
Container Type
Bottle
Product Type
1,2-Dimethylindole
Features
Air Sensitive, Light Sensitive
Form
Powder
Purity
98 %
Container Material
Clear Glass
Shipping Restrictions
HS 2933.99.7900
REMOVE - Previous PI Node
D
PubChem CID
13408
MDL Number
MFCD00005802
Quantity
25
Volume
25 g

Description

1,2-Dimethylindole, CAS Number 875-79-6, Molecular Weight 145.21 F.W., Chemical Formula C10H11N, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS 2933.99.7900

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.