Zoro Homepage

1, 2-Dimethylindole, 5g

  • Mfr # D1391-5G

  • Zoro # G8034728


product price: $65.89
/ea

Key Features

Chemical Container Size
5 g
Chemical Formula
C10H11N
Shelf Life
24 mo
Molecular Weight
145.21 F.W.
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1391-5G
Zoro #
G8034728
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
1,2-Dimethylindole
Chemical Formula
C10H11N
Shelf Life
24 mo
Molecular Weight
145.21 F.W.
Chemical Container Type
Bottle
CAS Number
875-79-6
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Application
GC Analysis
Container Type
Bottle
Product Type
1,2-Dimethylindole
Form
Powder
Purity
98 %
Shipping Restrictions
HS 2933.99.7900
Container Material
Clear Glass
Features
Air Sensitive, Light Sensitive
Quantity
5
Volume
5 g
MDL Number
MFCD00005802
REMOVE - Previous PI Node
D
PubChem CID
13408

Description

1,2-Dimethylindole, CAS Number 875-79-6, Molecular Weight 145.21 F.W., Chemical Formula C10H11N, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS 2933.99.7900

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.