Zoro Homepage

(1, 2-Dimethylpropyl)Benzene, 0.1mL

  • Mfr # D1368-0.1ML

  • Zoro # G8050861


product price: $554.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
Chemical Formula
C11H16
Chemical Container Size
0.1 mL
Shipping Restrictions
Class 3, HS n.o. 2902.90.3050, PG III, UN3295
Molecular Weight
148.25 F.W.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1368-0.1ML
Zoro #
G8050861
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
0.1 mL

Details

Item
(1,2-Dimethylpropyl)Benzene
Shelf Life
24 mo
Chemical Formula
C11H16
Shipping Restrictions
Class 3, HS n.o. 2902.90.3050, PG III, UN3295
Molecular Weight
148.25 F.W.
CAS Number
4481-30-5
Chemical Grade
Reagent
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Application
GC Analysis
Container Type
Bottle
Product Type
(1,2-Dimethylpropyl)Benzene
Container Material
Clear Glass
Form
Liquid
Purity
98 %
REMOVE - Previous PI Node
D
PubChem CID
98361
MDL Number
MFCD00059213
Volume
0.1 mL
Quantity
0.1

Description

(1,2-Dimethylpropyl)Benzene, CAS Number 4481-30-5, Molecular Weight 148.25 F.W., Chemical Formula C11H16, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 0.1 mL, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 3, HS n.o. 2902.90.3050, PG III, UN3295

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.