Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1, 2'-Dinaphthylamine, 5g

  • Mfr # D2988-5G

  • Zoro # G8002963


product price: $636.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Chemical Formula
C20H15N
Chemical Container Type
Bottle
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D2988-5G
Zoro #
G8002963
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
5 g

Details

Item
1,2'-Dinaphthylamine
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Chemical Formula
C20H15N
Chemical Container Type
Bottle
Shelf Life
24 mo
Molecular Weight
269.35
CAS Number
4669-06-1

Description

1,2'-Dinaphthylamine, CAS Number 4669-06-1, Molecular Weight 269.35, Chemical Formula C20H15N, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.