Zoro Homepage

1, 2-Hexanediol, 25mL

  • Mfr # H0688-25ML

  • Zoro # G8143270


product price: $64.89
/ea

Key Features

Chemical Grade
Reagent
Molecular Weight
118.18
Chemical Container Size
25 mL
CAS Number
6920-22-5
Chemical Formula
C6H14O2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0688-25ML
Zoro #
G8143270
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
1,2-Hexanediol
Chemical Grade
Reagent
Molecular Weight
118.18
CAS Number
6920-22-5
Chemical Formula
C6H14O2
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Shelf Life
24 mo

Description

1,2-Hexanediol, CAS Number 6920-22-5, Molecular Weight 118.18, Chemical Formula C6H14O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.