Zoro Homepage

1, 3-Diamino-2-Propanol, 25g

  • Mfr # H0497-25G

  • Zoro # G8106730


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
90.13
Chemical Container Type
Bottle
Chemical Formula
C3H10N2O
CAS Number
616-29-5
Chemical Grade
Reagent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0497-25G
Zoro #
G8106730
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
1,3-Diamino-2-Propanol
Molecular Weight
90.13
Chemical Container Type
Bottle
Chemical Formula
C3H10N2O
CAS Number
616-29-5
Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Container Material
Clear Glass

Description

1,3-Diamino-2-Propanol, CAS Number 616-29-5, Molecular Weight 90.13, Chemical Formula C3H10N2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.