Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1, 3-Diamino-2-Propanol, 5g

  • Mfr # H0497-5G

  • Zoro # G8279037


product price: $67.99
/ea

Key Features

CAS Number
616-29-5
Shelf Life
24 mo
Chemical Container Size
5 g
Chemical Container Type
Bottle
Chemical Formula
C3H10N2O
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0497-5G
Zoro #
G8279037
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
1,3-Diamino-2-Propanol
CAS Number
616-29-5
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Formula
C3H10N2O
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Molecular Weight
90.13

Description

1,3-Diamino-2-Propanol, CAS Number 616-29-5, Molecular Weight 90.13, Chemical Formula C3H10N2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.